Shop DODGE INDUSTRIAL

RBX105-4 BELT

  • Mfr # 481577

  • Zoro # G623458230


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
BX
Industry Number
481577
Temp. Range
-40 Degrees to 230 Degrees F
Thickness
13/32 in
Number of Ribs
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
481577
Zoro #
G623458230
UPC #
782475076055
Country of Origin
United States

Dimensions

Thickness
13/32 in
Top Width
21/32 in

Details

Item
Banded Cogged V-Belt
V-Belt Section
BX
Industry Number
481577
Temp. Range
-40 Degrees to 230 Degrees F
Number of Ribs
4
Material
EPDM
Belt Series
Gold-Ribbon Cog Band
Reinforcing Cord Material
Polyester
Standards
ARPM

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RBX105-4 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.