Shop DODGE INDUSTRIAL
See all product information
Create Account
RD210-5 BELT
Mfr # 107735
Zoro # G823486552
product price:Â $2,231.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Classical Banded
Thickness
3/4 in
Material
Elastomer
Number of Ribs
5
Top Width
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
107735
Zoro #
G823486552
UPC #
782475065714
Country of Origin
United States
Dimensions
Thickness
3/4 in
Top Width
1-1/4 in
Details
Belt Series
Classical Banded
Material
Elastomer
Number of Ribs
5
Reinforcing Cord Material
Polyester
V-Belt Section
D
Temp. Range
-40 Degrees to 140 Degrees F
Standards
ARPM
Item
Banded V-Belt
Industry Number
107735
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD210-5 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.