Shop DODGE INDUSTRIAL

RBX56-3 BELT

  • Mfr # 481436

  • Zoro # G223447948


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Standards
ARPM
Thickness
13/32 in
Material
EPDM
Temp. Range
-40 Degrees to 230 Degrees F
Industry Number
481436
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
481436
Zoro #
G223447948
UPC #
782475049240
Country of Origin
United States

Dimensions

Thickness
13/32 in
Top Width
21/32 in

Details

Item
Banded Cogged V-Belt
Standards
ARPM
Material
EPDM
Temp. Range
-40 Degrees to 230 Degrees F
Industry Number
481436
Number of Ribs
3
Belt Series
Gold-Ribbon Cog Band
V-Belt Section
BX
Reinforcing Cord Material
Polyester

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RBX56-3 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.