Shop DODGE INDUSTRIAL
See all product information
RBX56-5 BELT
Mfr # 481438
Zoro # G123454893
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Polyester
Thickness
13/32 in
Belt Series
Gold-Ribbon Cog Band
Top Width
21/32 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
481438
Zoro #
G123454893
UPC #
782475049882
Country of Origin
United States
Dimensions
Thickness
13/32 in
Top Width
21/32 in
Details
Reinforcing Cord Material
Polyester
Item
Banded Cogged V-Belt
Belt Series
Gold-Ribbon Cog Band
Material
EPDM
Industry Number
481438
Number of Ribs
5
V-Belt Section
BX
Standards
ARPM
Temp. Range
-40 Degrees to 230 Degrees F
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RBX56-5 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.