Shop DODGE INDUSTRIAL

RBX58-3 BELT

  • Mfr # 481441

  • Zoro # G823448444


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Top Width
21/32 in
Number of Ribs
3
Standards
ARPM
Thickness
13/32 in
Industry Number
481441
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
481441
Zoro #
G823448444
UPC #
782475050901
Country of Origin
United States

Dimensions

Top Width
21/32 in
Thickness
13/32 in

Details

Number of Ribs
3
Standards
ARPM
Industry Number
481441
Reinforcing Cord Material
Polyester
V-Belt Section
BX
Material
EPDM
Belt Series
Gold-Ribbon Cog Band
Item
Banded Cogged V-Belt
Temp. Range
-40 Degrees to 230 Degrees F

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RBX58-3 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.