Shop DODGE INDUSTRIAL
See all product information
Create Account
RBX58-4 BELT
Mfr # 481442
Zoro # G023460222
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BX
Industry Number
481442
Temp. Range
-40 Degrees to 230 Degrees F
Reinforcing Cord Material
Polyester
Standards
ARPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 481442
- Zoro #
- G023460222
- UPC #
- 782475050932
- Country of Origin
- United States
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
Details
- V-Belt Section
- BX
- Item
- Banded Cogged V-Belt
- Industry Number
- 481442
- Temp. Range
- -40 Degrees to 230 Degrees F
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Material
- EPDM
- Number of Ribs
- 4
- Belt Series
- Gold-Ribbon Cog Band
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RBX58-4 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.