Shop DODGE INDUSTRIAL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RD480-8 BELT
Mfr # 144222
Zoro # G523465345
product price:Â $8,631.99
/eaKey Features
Top Width
1-1/4 in
Temp. Range
-40 Degrees to 140 Degrees F
V-Belt Section
D
Thickness
3/4 in
Industry Number
144222
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
144222
Zoro #
G523465345
UPC #
782477100802
Country of Origin
Mexico
Dimensions
Top Width
1-1/4 in
Thickness
3/4 in
Details
Temp. Range
-40 Degrees to 140 Degrees F
V-Belt Section
D
Item
Banded V-Belt
Industry Number
144222
Belt Series
Classical Banded
Standards
ARPM
Material
Elastomer
Reinforcing Cord Material
Polyester
Number of Ribs
8
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD480-8 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.