Shop DODGE INDUSTRIAL

RBX79-4 BELT

  • Mfr # 481522

  • Zoro # G823445832


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
BX
Belt Series
Gold-Ribbon Cog Band
Temp. Range
-40 Degrees to 230 Degrees F
Thickness
13/32 in
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
481522
Zoro #
G823445832
UPC #
782475074648
Country of Origin
United States

Dimensions

Thickness
13/32 in
Top Width
21/32 in

Details

V-Belt Section
BX
Item
Banded Cogged V-Belt
Belt Series
Gold-Ribbon Cog Band
Temp. Range
-40 Degrees to 230 Degrees F
Industry Number
481522
Number of Ribs
4
Standards
ARPM
Material
EPDM
Reinforcing Cord Material
Polyester

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RBX79-4 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.