Shop DODGE INDUSTRIAL

RC112-10 BELT

  • Mfr # 143617

  • Zoro # G423442545


product price:  $1,379.99
/ea
Free Shipping & Returns

Key Features

Material
Elastomer
V-Belt Section
C
Top Width
7/8 in
Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143617
Zoro #
G423442545
UPC #
782477094750
Country of Origin
Mexico

Dimensions

Top Width
7/8 in
Thickness
17/32 in

Details

Material
Elastomer
V-Belt Section
C
Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
Number of Ribs
10
Item
Banded V-Belt
Industry Number
143617
Belt Series
Classical Banded

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC112-10 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.