Shop DODGE INDUSTRIAL

RC120-6 BELT

  • Mfr # 144033

  • Zoro # G123474785


product price:  $885.99
/ea
Free Shipping & Returns

Key Features

Industry Number
144033
Belt Series
Classical Banded
Top Width
7/8 in
Standards
ARPM
Thickness
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144033
Zoro #
G123474785
UPC #
782477098918
Country of Origin
Mexico

Dimensions

Top Width
7/8 in
Thickness
17/32 in

Details

Industry Number
144033
Belt Series
Classical Banded
Standards
ARPM
Item
Banded V-Belt
Material
Elastomer
Number of Ribs
6
Temp. Range
-40 Degrees to 140 Degrees F
V-Belt Section
C
Reinforcing Cord Material
Polyester

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC120-6 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.