Shop DODGE INDUSTRIAL
See all product information
RC151-6 BELT
Mfr # 144038
Zoro # G823446648
product price:Â $1,108.99
/ea
Free Shipping & Returns
Key Features
Top Width
7/8 in
Industry Number
144038
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
6
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144038
Zoro #
G823446648
UPC #
782477098963
Country of Origin
Mexico
Dimensions
Top Width
7/8 in
Thickness
17/32 in
Details
Item
Banded V-Belt
Industry Number
144038
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
6
Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
Standards
ARPM
Material
Elastomer
V-Belt Section
C
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC151-6 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.