Shop DODGE INDUSTRIAL

RC158-6 BELT

  • Mfr # 144039

  • Zoro # G623484277


product price:  $1,158.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
C
Number of Ribs
6
Temp. Range
-40 Degrees to 140 Degrees F
Top Width
7/8 in
Belt Series
Classical Banded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144039
Zoro #
G623484277
UPC #
782477098970
Country of Origin
Mexico

Dimensions

Top Width
7/8 in
Thickness
17/32 in

Details

V-Belt Section
C
Number of Ribs
6
Temp. Range
-40 Degrees to 140 Degrees F
Belt Series
Classical Banded
Standards
ARPM
Industry Number
144039
Reinforcing Cord Material
Polyester
Item
Banded V-Belt
Material
Elastomer

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC158-6 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.