Shop DODGE INDUSTRIAL
See all product information
RC180-12 BELT
Mfr # 143745
Zoro # G323487288
product price:Â $2,648.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
C
Belt Series
Classical Banded
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
143745
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143745
Zoro #
G323487288
UPC #
782477096037
Country of Origin
Mexico
Dimensions
Top Width
7/8 in
Thickness
17/32 in
Details
V-Belt Section
C
Belt Series
Classical Banded
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
143745
Item
Banded V-Belt
Reinforcing Cord Material
Polyester
Number of Ribs
12
Standards
ARPM
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC180-12 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.