Shop DODGE INDUSTRIAL

RC240-12 BELT

  • Mfr # 143751

  • Zoro # G423491161


product price:  $3,476.99
/ea
Free Shipping & Returns

Key Features

Industry Number
143751
Reinforcing Cord Material
Polyester
Number of Ribs
12
V-Belt Section
C
Material
Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143751
Zoro #
G423491161
UPC #
782477096099
Country of Origin
Mexico

Dimensions

Top Width
7/8 in
Thickness
17/32 in

Details

Industry Number
143751
Reinforcing Cord Material
Polyester
Number of Ribs
12
V-Belt Section
C
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F
Standards
ARPM
Item
Banded V-Belt
Belt Series
Classical Banded

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC240-12 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.