Shop DODGE INDUSTRIAL

RC270-10 BELT

  • Mfr # 143635

  • Zoro # G823500425


product price:  $3,269.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
C
Number of Ribs
10
Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
Thickness
17/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
143635
Zoro #
G823500425
UPC #
782477094934
Country of Origin
Mexico

Dimensions

Thickness
17/32 in
Top Width
7/8 in

Details

V-Belt Section
C
Number of Ribs
10
Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
143635
Item
Banded V-Belt
Standards
ARPM
Material
Elastomer

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC270-10 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.