Shop DODGE INDUSTRIAL
See all product information
Create Account
RD225-8 BELT
Mfr # 144210
Zoro # G623474049
product price:Â $4,023.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/4 in
Belt Series
Classical Banded
V-Belt Section
D
Standards
ARPM
Top Width
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
144210
Zoro #
G623474049
UPC #
782477100680
Country of Origin
Mexico
Dimensions
Thickness
3/4 in
Top Width
1-1/4 in
Details
Belt Series
Classical Banded
V-Belt Section
D
Standards
ARPM
Item
Banded V-Belt
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Industry Number
144210
Number of Ribs
8
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD225-8 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.