Shop DODGE INDUSTRIAL
See all product information
RC285-8 BELT
Mfr # 144192
Zoro # G823500081
product price:Â $2,760.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Thickness
17/32 in
Number of Ribs
8
Standards
ARPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144192
Zoro #
G823500081
UPC #
782477100505
Country of Origin
Mexico
Dimensions
Thickness
17/32 in
Top Width
7/8 in
Details
Item
Banded V-Belt
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
8
Standards
ARPM
Industry Number
144192
V-Belt Section
C
Material
Elastomer
Belt Series
Classical Banded
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC285-8 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.