Shop DODGE INDUSTRIAL
See all product information
Create Account
RC345-10 BELT
Mfr # 143640
Zoro # G223463603
product price:Â $4,166.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Polyester
Industry Number
143640
Top Width
7/8 in
Standards
ARPM
Material
Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 143640
- Zoro #
- G223463603
- UPC #
- 782477094989
- Country of Origin
- Mexico
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
Details
- Reinforcing Cord Material
- Polyester
- Industry Number
- 143640
- Item
- Banded V-Belt
- Standards
- ARPM
- Material
- Elastomer
- Number of Ribs
- 10
- Belt Series
- Classical Banded
- Temp. Range
- -40 Degrees to 140 Degrees F
- V-Belt Section
- C
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC345-10 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.