Shop DODGE INDUSTRIAL
See all product information
RC390-4 BELT
Mfr # 108888
Zoro # G323470808
product price:Â $1,769.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
4
Industry Number
108888
Thickness
17/32 in
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
108888
Zoro #
G323470808
UPC #
782475075348
Country of Origin
United States
Dimensions
Thickness
17/32 in
Top Width
7/8 in
Details
Number of Ribs
4
Industry Number
108888
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Belt Series
Classical Banded
Item
Banded V-Belt
Reinforcing Cord Material
Polyester
Standards
ARPM
V-Belt Section
C
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC390-4 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.