Shop DODGE INDUSTRIAL

RC420-3 BELT

  • Mfr # 108891

  • Zoro # G923469226


product price:  $1,431.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Polyester
Standards
ARPM
Thickness
17/32 in
Top Width
7/8 in
Temp. Range
-40 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
108891
Zoro #
G923469226
UPC #
782475075379
Country of Origin
United States

Dimensions

Thickness
17/32 in
Top Width
7/8 in

Details

Reinforcing Cord Material
Polyester
Standards
ARPM
Item
Banded V-Belt
Temp. Range
-40 Degrees to 140 Degrees F
V-Belt Section
C
Industry Number
108891
Material
Elastomer
Belt Series
Classical Banded
Number of Ribs
3

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC420-3 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.