Shop DODGE INDUSTRIAL
See all product information
RD144-6 BELT
Mfr # 144068
Zoro # G123497760
product price:Â $1,961.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/4 in
Top Width
1-1/4 in
Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
V-Belt Section
D
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144068
Zoro #
G123497760
UPC #
782477099267
Country of Origin
Mexico
Dimensions
Thickness
3/4 in
Top Width
1-1/4 in
Details
Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
V-Belt Section
D
Industry Number
144068
Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
6
Item
Banded V-Belt
Material
Elastomer
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD144-6 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.