Shop DODGE INDUSTRIAL

RD210-2 BELT

  • Mfr # 107732

  • Zoro # G623481900


product price:  $892.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/4 in
Number of Ribs
2
Top Width
1-1/4 in
V-Belt Section
D
Standards
ARPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107732
Zoro #
G623481900
UPC #
782475065684
Country of Origin
United States

Dimensions

Thickness
3/4 in
Top Width
1-1/4 in

Details

Number of Ribs
2
V-Belt Section
D
Item
Banded V-Belt
Standards
ARPM
Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
Industry Number
107732
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD210-2 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.