Shop DODGE INDUSTRIAL
See all product information
A50 BELT DRIVE COMPONENTS
Mfr # 107331
Zoro # G211244801
product price:Â $14.69
/eaKey Features
Temp. Range
-40 Degrees to 140 Degrees F
Thickness
5/16 in
Number of Ribs
1
Top Width
1/2 in
Standards
ARPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
107331
Zoro #
G211244801
UPC #
782475061761
Country of Origin
United States
Dimensions
Thickness
5/16 in
Top Width
1/2 in
Details
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
1
Standards
ARPM
Material
Elastomer
V-Belt Section
A
Industry Number
107331
Item
V-Belt
Belt Series
Classical
Reinforcing Cord Material
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.