Shop DODGE INDUSTRIAL

RD240-8 BELT

  • Mfr # 144211

  • Zoro # G123490631


product price:  $4,282.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Classical Banded
Thickness
3/4 in
Material
Elastomer
Industry Number
144211
V-Belt Section
D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144211
Zoro #
G123490631
UPC #
782477100697
Country of Origin
Mexico

Dimensions

Thickness
3/4 in
Top Width
1-1/4 in

Details

Belt Series
Classical Banded
Material
Elastomer
Industry Number
144211
V-Belt Section
D
Item
Banded V-Belt
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
8
Standards
ARPM

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD240-8 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.