Shop DODGE INDUSTRIAL

RD255-2 BELT

  • Mfr # 143815

  • Zoro # G723469150


product price:  $1,136.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Polyester
V-Belt Section
D
Standards
ARPM
Top Width
1-1/4 in
Industry Number
143815
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143815
Zoro #
G723469150
UPC #
782477096730
Country of Origin
Mexico

Dimensions

Top Width
1-1/4 in
Thickness
3/4 in

Details

Reinforcing Cord Material
Polyester
Item
Banded V-Belt
V-Belt Section
D
Standards
ARPM
Industry Number
143815
Number of Ribs
2
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F
Belt Series
Classical Banded

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD255-2 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.