Shop DODGE INDUSTRIAL

RD315-8 BELT

  • Mfr # 144216

  • Zoro # G523487606


product price:  $5,623.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Thickness
3/4 in
Standards
ARPM
Industry Number
144216
Material
Elastomer
Reinforcing Cord Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144216
Zoro #
G523487606
UPC #
782477100741
Country of Origin
Mexico

Dimensions

Thickness
3/4 in
Top Width
1-1/4 in

Details

Standards
ARPM
Industry Number
144216
Item
Banded V-Belt
Material
Elastomer
Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
V-Belt Section
D
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
8

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD315-8 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.