Shop DODGE INDUSTRIAL

RD360-2 BELT

  • Mfr # 107960

  • Zoro # G923458190


product price:  $1,505.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 140 Degrees F
Top Width
1-1/4 in
Reinforcing Cord Material
Polyester
Thickness
3/4 in
V-Belt Section
D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107960
Zoro #
G923458190
UPC #
782475066797
Country of Origin
United States

Dimensions

Top Width
1-1/4 in
Thickness
3/4 in

Details

Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
V-Belt Section
D
Industry Number
107960
Number of Ribs
2
Belt Series
Classical Banded
Item
Banded V-Belt
Material
Elastomer
Standards
ARPM

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD360-2 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.