Shop DODGE INDUSTRIAL

RD420-8 BELT

  • Mfr # 144221

  • Zoro # G723503533


product price:  $7,527.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Industry Number
144221
Belt Series
Classical Banded
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144221
Zoro #
G723503533
UPC #
782477100796
Country of Origin
Mexico

Dimensions

Top Width
1-1/4 in
Thickness
3/4 in

Details

Industry Number
144221
Item
Banded V-Belt
Belt Series
Classical Banded
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F
Number of Ribs
8
Reinforcing Cord Material
Polyester
V-Belt Section
D
Standards
ARPM

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD420-8 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.