Shop DODGE INDUSTRIAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RD480-6 BELT
Mfr # 144086
Zoro # G823494656
product price:Â $6,473.99
/eaKey Features
Top Width
1-1/4 in
Material
Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM
V-Belt Section
D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
144086
Zoro #
G823494656
UPC #
782477099441
Country of Origin
Mexico
Dimensions
Top Width
1-1/4 in
Thickness
3/4 in
Details
Material
Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM
Item
Banded V-Belt
V-Belt Section
D
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
144086
Number of Ribs
6
Belt Series
Classical Banded
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD480-6 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.