Shop DODGE INDUSTRIAL
See all product information
Create Account
RD600-3 BELT
Mfr # 107972
Zoro # G923470178
product price:Â $3,811.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
D
Number of Ribs
3
Belt Series
Classical Banded
Industry Number
107972
Standards
ARPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
107972
Zoro #
G923470178
UPC #
782475066919
Country of Origin
United States
Dimensions
Top Width
1-1/4 in
Thickness
3/4 in
Details
V-Belt Section
D
Number of Ribs
3
Belt Series
Classical Banded
Industry Number
107972
Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
Material
Elastomer
Item
Banded V-Belt
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD600-3 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.