Shop DODGE INDUSTRIAL

RD660-2 BELT

  • Mfr # 107975

  • Zoro # G823487580


product price:  $2,799.99
/ea
Free Shipping & Returns

Key Features

Number of Ribs
2
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Top Width
1-1/4 in
Industry Number
107975
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
107975
Zoro #
G823487580
UPC #
782475066940
Country of Origin
United States

Dimensions

Top Width
1-1/4 in
Thickness
3/4 in

Details

Number of Ribs
2
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Item
Banded V-Belt
Industry Number
107975
Standards
ARPM
V-Belt Section
D
Reinforcing Cord Material
Polyester
Belt Series
Classical Banded

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD660-2 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.