Shop DODGE INDUSTRIAL
See all product information
Create Account
S-2000 Series Double Row Spherical Roller Bearing, Wide Slot Take-up, Non-Expansion, WSTU-S2-112R
- Mfr # 070757 WSTU-S2-112R
- Zoro # G608836459
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
1-3/4 in
Height
4-3/4 in
Width
2.03 in
Length
5.94 in
Series
111
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 070757 WSTU-S2-112R
- Zoro #
- G608836459
- UPC #
- -
- Country of Origin
- United States
- Item
- Spherical Roller Bearing
- Series
- 111
- Temp. Range
- -20 to 200°F
- Use with Frame Number
- CP400
- Bearing Type
- Non-Expansion Type S-2000 Wide Slot
Dimensions
- Bore Dia. (In.)
- 1-3/4 in
- Height
- 4-3/4 in
- Width
- 2.03 in
- Length
- 5.94 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.