Shop DODGE INDUSTRIAL
See all product information
Create Account
Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-110
- Mfr # F4B-SC-110
- Zoro # G2485424
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Mount Hole Center-to-Center Length
4 in
Bore Diameter
1-5/8 in
Number of Mount Holes
4
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4B-SC-110
- Zoro #
- G2485424
- UPC #
- 782475114672
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 4 in
- Bore Diameter
- 1-5/8 in
- Overall Length
- 5.13 in
Description
F4B-SC-110 Dodge 124210 208 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-5/8 in Dia Bore, 4 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 5.13 in OAL/Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.