
Setscrew Ball Bearing, SC Extreme Duty Piloted Flange
Mfr # 076073 FC-SCED-203
Zoro # G316111619
product price:Â $242.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Steel
Lubrication
Grease
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
076073 FC-SCED-203
Zoro #
G316111619
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Details
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Steel
Lubrication
Grease
Bearing Type
Ball
Series
211
Static Load Capacity
6588 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.