
Setscrew Ball Bearing, SC Normal Duty 2-Bolt Piloted Flange
Mfr # 062531 F2BZ-SC-25M
Zoro # G816111454
product price:Â $90.55
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast iron
Bearing Insert Type
Ball
Lubrication
Grease
Bearing Type
Ball
Finish
Powder coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
062531 F2BZ-SC-25M
Zoro #
G816111454
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.4375 in
Details
Housing Material
Cast iron
Bearing Insert Type
Ball
Lubrication
Grease
Bearing Type
Ball
Finish
Powder coated
Series
205
Bearing Insert Material
Steel
Shaft Locking Type
Set screw
Static Load Capacity
1769 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.