
Setscrew Ball Bearing, SC Normal Duty Piloted Flange
Mfr # 125872 FC-SC-70M
Zoro # G516111969
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Lubrication
Grease
Series
214
Bearing Insert Type
Ball
Bolt Size
0.5in
Shaft Locking Type
Set screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
125872 FC-SC-70M
Zoro #
G516111969
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Details
Lubrication
Grease
Series
214
Bearing Insert Type
Ball
Shaft Locking Type
Set screw
Bearing Insert Material
Steel
Static Load Capacity
9838 lbf
Housing Material
Cast iron
Bearing Type
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.