Shop DODGE INDUSTRIAL
See all product information
Create Account
Setscrew Ball Bearing, SC Normal Duty Wide Slot Take-Up Bearing
- Mfr # 057265 WSTU-SC-115-HT
- Zoro # G916111200
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
1 15/16 in
Bore
1.94 in
Series
210
Locking Type
Set screw
Bearing Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 057265 WSTU-SC-115-HT
- Zoro #
- G916111200
- UPC #
- -
- Country of Origin
- United States
- Bore
- 1.94 in
- Series
- 210
- Locking Type
- Set screw
- Bearing Type
- Ball
Dimensions
- Bore Dia. (In.)
- 1 15/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.