Shop DODGE INDUSTRIAL
See all product information
Create Account
Setscrew Ball Bearing, SC Piloted Flange, FC-SC-60M
- Mfr # 125871 FC-SC-60M
- Zoro # G708833594
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bearing Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 125871 FC-SC-60M
- Zoro #
- G708833594
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Type
- Ball
- Lubrication
- Grease
- Series
- 212
- Static Load Capacity
- 8100 lbf
- Finish
- Powder coated
- System of Measurement
- Metric
- Item
- Flange Mount Bearing
Dimensions
- Bolt Size
- 0.5in
- Bore Diameter
- 60 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.