Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-300-FF 123457

  • Mfr # 123457 INS-SCM-300 FF

  • Zoro # G308833475


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/4 in
Inside Dia.
1 1/5 in
Locking Type
Set screw
Series
204
Housing Material
Cast iron; Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
123457 INS-SCM-300 FF
Zoro #
G308833475
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Inside Dia.
1 1/5 in

Details

Locking Type
Set screw
Series
204
Housing Material
Cast iron; Stainless steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.