Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-110

  • Mfr # 129412 1-5/8 SC 2BT FLG

  • Zoro # G408833566


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
None
Housing Material
Cast Iron
Bearing Insert Material
Steel
Series
207
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
129412 1-5/8 SC 2BT FLG
Zoro #
G408833566
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.5in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
None
Housing Material
Cast Iron
Bearing Insert Material
Steel
Series
207
Bearing Type
Ball
Static Load Capacity
3461 lbf
Lubrication
Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.