Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-55M

  • Mfr # 124942 F2B-SC-55M

  • Zoro # G508834678


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set screw
Finish
Powder coated
Series
211
Bearing Type
Ball
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
124942 F2B-SC-55M
Zoro #
G508834678
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.6250 in

Details

Shaft Locking Type
Set screw
Finish
Powder coated
Series
211
Bearing Type
Ball
Bearing Insert Type
Ball
Housing Material
Cast iron
Bearing Insert Material
Steel
Static Load Capacity
6588 lbf
Lubrication
Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.