Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 1-3/16 Bore Dia., 36 # of Teeth

  • Mfr # 50BS36 X 1 3/16
  • Zoro # G0028701
product price: 
$
81.15
/ea

Key Features

Material
Steel
Number of Teeth
36
Bore Type
Fixed
Bore Dia. (In.)
1-3/16
Includes
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50BS36 X 1 3/16
Zoro #
G0028701
UPC #
888569101129
Country of Origin
China

Dimensions

Bore Dia. (In.)
1-3/16
Outside Dia.
8 in
Pitch Dia.
0.625 in
Bore Dia. - Sprockets
1 3/16 Inch
Set Screw Size
5/16 in
Industry Chain Size
50
Hub Dia.
3.25 in
Length through Bore
1 1/4 in
Length through Bore (In.)
1-1/4
Keyseat Size (In.)
1/4 x 1/8
Outside Dia. (In.)
7.520
Pitch Dia. (In.)
0.625
Set Screw Dia. (In.)
5/16
Hub Dia. (In.)
3-1/4
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Pitch Diameter
7.171 in
Hub Diameter
3 1/4 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Maximum Bore Diameter
1 3/16 in
Bore Diameter
1 3/16 in
Outside Diameter
7.52 in
Tooth Width
0.343 in

Details

Item
Sprocket
Material
Steel
Number of Teeth
36
Bore Type
Fixed
Includes
Set Screws
Chain Number
50
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
50
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth - Sprockets
36
Type
Finished Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Chain Rows
Single
For Use With
Roller Chain
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Hub Type
B Hub Type
Temp. Range (F)
-50 Degrees to 500 Degrees F
Pitch
5/8"
Industry Chain Pitch
5/8 in
Standards
ANSI B29.1, BIS
Hub Type
One Side
For Number of Strands
Single
Finish
Black Oxide
Hub Projection
0.907 in
Teeth Heat Treatment
Not Hardened
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Number of Set Screws
2
For Chain Pitch
5/8 in
Shell Material
Steel

Description

Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 36, Outside Diameter 7.52 in, Pitch Diameter 7.171 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & reviews