Setscrew Ball Bearings, SC Normal Duty 2-Bolt Flange

  • Mfr # 124415 F2B-SC-112

  • Zoro # G716112087


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Grease
Bearing Insert Material
Steel
Static Load Capacity
26500 lbf
Shaft Locking Type
Tapered adapter
Bolt Size
0.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
124415 F2B-SC-112
Zoro #
G716112087
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.5in

Details

Lubrication
Grease
Bearing Insert Material
Steel
Static Load Capacity
26500 lbf
Shaft Locking Type
Tapered adapter
Bearing Type
Spherical roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.