Shop DODGE INDUSTRIAL
See all product information
Create Account
Setscrew Ball Bearings, SC Normal Duty, 4-Bolt Flange, F4B-SC-104S
- Mfr # 123173 F4B-SC-104S
- Zoro # G414736691
product price:Â
$
87.75
/ea
Key Features
Number of Mount Holes
4
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Housing Type
Square
Bore Diameter
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 123173 F4B-SC-104S
- Zoro #
- G414736691
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1.25 in
Details
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.