Setscrew Ball Bearings, SCM Medium Duty, Wide Slot Take-up Bearing
- Mfr # 135116 WSTU-SCM-107
- Zoro # G516111570
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
1/7/2016
Bore
1.94 in
Series
208
Locking Type
Set screw
Bearing Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 135116 WSTU-SCM-107
- Zoro #
- G516111570
- UPC #
- -
- Country of Origin
- United States
- Bore
- 1.94 in
- Series
- 208
- Locking Type
- Set screw
- Bearing Type
- Ball
Dimensions
- Bore Dia. (In.)
- 1/7/2016
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.