Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-101

  • Mfr # 123807 P2B-SC-101

  • Zoro # G508830069


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Series
206
Finish
Powder Coated
Housing Material
Steel
Overall Width
1.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
123807 P2B-SC-101
Zoro #
G508830069
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.52 in
Overall Length
6-1/4 in
Overall Height
3-1/4 in
Center Height
1.63 in
Bore Diameter
1 1/16 in
Mount Hole Center-to-Center Length
4-1/4 to 5 in

Details

Shaft Locking Type
Set Screw
Series
206
Item
Pillow Block Ball Bearing Unit
Finish
Powder Coated
Housing Material
Steel
Temp. Range
225 to 400°F
Dynamic Radial Load Capacity
4,368 lb
Number of Mount Holes
2
Maximum Speed
6,500 RPM
Static Radial Load Capacity
2,538 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.