Shop DODGE INDUSTRIAL
See all product information
Create Account
Setscrew Ball Bearings, SL Light Duty, 2-Bolt Flange, F2B-SL-107
- Mfr # 128096 F2B-SL-107
- Zoro # G208834831
product price:Â
$
61.59
/ea
Key Features
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Housing Type
Oval
Bearing Insert Type
Radial Ball
Bore Diameter
1.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 128096 F2B-SL-107
- Zoro #
- G208834831
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1.4375 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.