Setscrew VSC Ball Bearing, VSC Intermediate Duty 2-Bolt Flange

  • Mfr # 125519 F2B-VSC-015

  • Zoro # G916111064


product price:  $70.25
/ea

Key Features

Outside Dia.
14.748 in
Housing Material
Cast iron
Finish
Powder coated
Bearing Type
Ball
Series
205
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
125519 F2B-VSC-015
Zoro #
G916111064
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
14.748 in
Bolt Size
0.4375 in

Details

Housing Material
Cast iron
Finish
Powder coated
Bearing Type
Ball
Series
205
Static Load Capacity
1769 lbf
Lubrication
Grease
Shaft Locking Type
Set screw
Bearing Insert Type
Ball
Bearing Insert Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.