Sleeve Bearing, 1 in, 3-57/64 in, 205/700

  • Mfr # 033088

  • Zoro # G106016186


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Series
205/700
Overall Height
4-7/8 in
Bearing Type
Medium Duty Non-Expansion Solidlube
Dynamic Load Capacity
1500 lb
Temp. Range
-40 to 700°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033088
Zoro #
G106016186
UPC #
782475016044
Country of Origin
United States

Dimensions

Overall Height
4-7/8 in
Overall Width
1-1/8 in
Overall Length
2 3/4 in
Bore Diameter
1 in
Mount Hole Center-to-Center Length
3-57/64 in

Details

Series
205/700
Bearing Type
Medium Duty Non-Expansion Solidlube
Item
Sleeve Bearing
Dynamic Load Capacity
1500 lb
Temp. Range
-40 to 700°F
Finish
Powder Coated
Maximum Speed
1900 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.