Shop DODGE INDUSTRIAL
See all product information
Create Account
Sleeve Bearing, Solidlube LT 2-Bolt Flange, 700 Series, F2B-LT7-015
- Mfr # 033087 F2B-LT7-015
- Zoro # G308838210
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
15/16 in
Mount Hole Center-to-Center Length
3-57/64 in
Overall Length
2-3/4 in
Overall Width
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 033087 F2B-LT7-015
- Zoro #
- G308838210
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Dynamic Load Capacity
- 1500 lb
- Temp. Range
- -40 Degrees to 700 Degrees F
- Series
- 205/700
- Finish
- Powder Coated
- Bearing Type
- Medium Duty Non-Expansion Solidlube
- Maximum Speed
- 1900 RPM
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 15/16 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Length
- 2-3/4 in
- Overall Width
- 1-1/8 in
- Overall Height
- 4-7/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.